Buy more than* S$200* and get FREE SHIPPING

  • Uni Clamp, Washer
  • Uni Clamp, Washer
  • Uni Clamp, Washer

Uni Clamp, Washer FTZ18

Item.#
02029264
Mfr.#
FTZ18
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Material
S55C
Bolt Type
M18 W11/16
Dimensions D (mm)
49
Dimension d (mm)
19
2014 TRUSCO Published Page
1-0701
Dimension T (mm)
26
Dimension t (mm)
23
TRUSCO Part Number
108-0717