Buy more than* S$200* and get FREE SHIPPING

  • Uni Clamp, Washer
  • Uni Clamp, Washer
  • Uni Clamp, Washer

Uni Clamp, Washer FTZ20

Item.#
02029273
Mfr.#
FTZ20
Package Qty.
1PC
Ship pack of
1
19.86 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Material
S55C
Dimensions D (mm)
49
Dimension d (mm)
21
2014 TRUSCO Published Page
1-0701
Dimension T (mm)
26
Dimension t (mm)
23
TRUSCO Part Number
108-0733
Bolt Type
M20 W3/4