Buy more than* S$200* and get FREE SHIPPING

  • Uni Clamp, Washer
  • Uni Clamp, Washer
  • Uni Clamp, Washer

Uni Clamp, Washer FTZ24

Item.#
02029291
Mfr.#
FTZ24
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Material
S55C
Dimension T (mm)
32
Dimension t (mm)
28
TRUSCO Part Number
108-0776
Bolt Type
M24 W1
Dimensions D (mm)
62
Dimension d (mm)
26
2014 TRUSCO Published Page
1-0701