Buy more than* S$200* and get FREE SHIPPING

  • Uni Clamp, Washer
  • Uni Clamp, Washer
  • Uni Clamp, Washer

Uni Clamp, Washer FTZ4.5

Item.#
02029307
Mfr.#
FTZ4.5
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S55C
TRUSCO Part Number
108-0792
Bolt Type
M16 W5/8
Dimensions D (mm)
30
Dimension d (mm)
17
2014 TRUSCO Published Page
1-0701
Dimension T (mm)
16
Dimension t (mm)
14