Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • VM Series, VM1-

VM Series, VM1- VM123-M5-00ZA

by SMC
Item.#
02029396
Mfr.#
VM123-M5-00ZA
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
29.61 SGD
ADD TO CART
Shipped after 2017-05-17
Now we ship to...
...see all
Item Feature
Actuator Type
Basic form
Number of Ports
2 port
Port Size
M5 x 0.8 (female thread)
Operating Pressure Range (MPa)
-0.1 to 1
Piping Method and Length of Push Rod
Under piping, short
Effective Sectional Area (mm2)
2.5