Buy more than* S$200* and get FREE SHIPPING

  • VM Series, VM1-

VM Series, VM1- VM130-F01-06A

by SMC
Item.#
02029502
Mfr.#
VM130-F01-06A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
41.60 SGD
ADD TO CART
Shipped after 2017-03-07
Now we ship to...
...see all
Item Feature
Actuator Type
Roller plunger
Number of Ports
3 Port
Port Size
G1/8
Operating Pressure Range (MPa)
-0.1 to 1
Piping Method and Length of Push Rod
Horizontal piping, long
Effective Sectional Area (mm2)
2.5