Buy more than* S$200* and get FREE SHIPPING

  • VM Series, VM1-

VM Series, VM1- VM130-N01-36A

by SMC
Item.#
02029755
Mfr.#
VM130-N01-36A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
74.01 SGD
ADD TO CART
Shipped after 2017-02-02
Now we ship to...
...see all
Item Feature
Operating Pressure Range (MPa)
-0.1 to 1
Piping Method and Length of Push Rod
Horizontal piping, long
Effective Sectional Area (mm2)
2.5
Number of Ports
3 Port
Port Size
NPT1/8
Actuator Type
Key selector (2 position)