Buy more than* S$200* and get FREE SHIPPING

  • 2/3-port mechanical valve VM series

2/3-port mechanical valve VM series VM130-01-30YA

by SMC
Item.#
02029868
Mfr.#
VM130-01-30YA
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
46.54 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Effective Sectional Area (mm2)
2.5
Piping Method and Length of Push Rod
Horizontal piping, long
Actuator Type
Push button (Mushroom)
Button Color
Yellow
Operating Pressure Range (MPa)
-0.1 to 1
Port Size
Rc1/8
Number of Ports
3 Port