Buy more than* S$200* and get FREE SHIPPING

  • Coupling Nut
  • Coupling Nut
  • Coupling Nut

Coupling Nut 10M-CN

Item.#
02029903
Mfr.#
10M-CN
Package Qty.
1PC
Ship pack of
1
5.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
Coarse
Heat Processing
Hardened HRC 30-35
Dimensions C (mm)
25
Screw Diameter
M10
TRUSCO Part Number
171-5607
Material
S45C
Finishing
Black oxide finish
Dimensions B (mm)
17
Weight (kg)
0.045
Screw Diameter A
M10