Buy more than* S$200* and get FREE SHIPPING

  • Flat Washers
  • Flat Washers
  • Flat Washers

Flat Washers 10M-FW

Item.#
02029921
Mfr.#
10M-FW
Package Qty.
1PC
Ship pack of
1
1.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
27 - 35
TRUSCO Part Number
171-5682
Heat Processing
Hardening
Dimension B (phi mm)
11
Dimensions C (mm)
3
Material
S45C
Compatible Bolt (Metric thread)
M10
Dimension A (mm phi)
22
Finishing
Black oxide
Weight (kg)
About 0.006