Buy more than* S$200* and get FREE SHIPPING

  • 2/3-port mechanical valve VM series

2/3-port mechanical valve VM series VM130-01-34GA

by SMC
Item.#
02029922
Mfr.#
VM130-01-34GA
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
44.42 SGD
ADD TO CART
Shipped after 2017-04-13
Now we ship to...
...see all
Item Feature
Effective Sectional Area (mm2)
2.5
Button Color
Green
Port Size
Rc1/8
Number of Ports
3 Port
Operating Pressure Range (MPa)
-0.1 to 1
Piping Method and Length of Push Rod
Horizontal piping, long
Actuator Type
Selector (2 position)