Buy more than* S$200* and get FREE SHIPPING

  • Unit Sphere Flange Nut
  • Unit Sphere Flange Nut
  • Unit Sphere Flange Nut

Unit Sphere Flange Nut 10M-SFN

5.00 (1)
Item.#
02029937
Mfr.#
10M-SFN
Package Qty.
1Set
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
Coarse
Dimensions E (mm)
3
Purpose
For tightening of jig body.
2014 TRUSCO Published Page
1-0694
Mass (g/set)
40
Screw Diameter A
M10
Hardness HRC
30 to 40
Dimensions C (mm)
17
Material
S45C
Dimensions D (mm)
13
Dimension F (mm)
4
Weight (kg)
0.04
TRUSCO Part Number
171-5461
Heat Processing
Quenching
Finishing
Blackening
Dimensions B (mm)
22
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Material fixing nut during milling
5
From Japan
On 2010-01-20 17:39:38
Since it is tightened smoothly, it does not become a biased tightening pressure.
This review is about item#02029937.