Buy more than* S$200* and get FREE SHIPPING

  • Flat Washers
  • Flat Washers
  • Flat Washers

Flat Washers 12M-FW

Item.#
02029991
Mfr.#
12M-FW
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
27 - 35
TRUSCO Part Number
171-5691
Heat Processing
Hardened
Dimension B (phi mm)
13
Dimensions C (mm)
3
Material
S45C
Compatible Bolt (Metric thread)
M12
Dimension A (mm phi)
25
Finishing
Black oxide finish
Weight (kg)
0.008