Buy more than* S$200* and get FREE SHIPPING

  • Unit Sphere Flange Nut
  • Unit Sphere Flange Nut
  • Unit Sphere Flange Nut

Unit Sphere Flange Nut 12M-SFN

5.00 (1)
Item.#
02030007
Mfr.#
12M-SFN
Package Qty.
1Set
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
Coarse
Screw Diameter A
M12
Hardness HRC
30 - 40
Dimensions C (mm)
19
Dimensions E (mm)
4
Dimension F (mm)
5
Mass (g/set)
55
Material
S45C
Heat Processing
Hardened
Finishing
Black oxide finish
Dimensions B (mm)
28
Dimensions D (mm)
17
Weight (kg)
0.055
TRUSCO Part Number
171-5470
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Material fixing nut during milling
5
From Japan
On 2010-01-20 17:39:38
Since it is tightened smoothly, it does not become a biased tightening pressure.
This review is about item#02029937.