Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coupling Nut
  • Coupling Nut
  • Coupling Nut

Coupling Nut 14M-CN

5.00 (1)
Item.#
02030052
Mfr.#
14M-CN
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
Coarse
Screw Diameter A
M14
Finishing
Blackening
Dimensions B (mm)
22
Weight (kg)
0.115
2014 TRUSCO Published Page
1-0694
Material
S45C
Heat Processing
Hardening HRC35 - 35
Dimensions C (mm)
32
Screw Diameter
M14
TRUSCO Part Number
171-5623
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-12-19 18:51:08
It was saved because the product arrived immediately. Next time thanking you in advance.
This review is about item#2030052.