Buy more than* S$200* and get FREE SHIPPING

  • Flat Washers
  • Flat Washers
  • Flat Washers

Flat Washers 14M-FW

Item.#
02030077
Mfr.#
14M-FW
Package Qty.
1PC
Ship pack of
1
2.39 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Hardness HRC
27 - 35
TRUSCO Part Number
171-5704
Heat Processing
Hardened
Dimension B (phi mm)
15
Dimensions C (mm)
3
Material
S45C
Compatible Bolt (Metric thread)
M14
Dimension A (mm phi)
28
Finishing
Black oxide finish
Weight (kg)
0.010