Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Unit Sphere Flange Nut
  • Unit Sphere Flange Nut
  • Unit Sphere Flange Nut

Unit Sphere Flange Nut 14M-SFN

5.00 (3)
Item.#
02030086
Mfr.#
14M-SFN
Package Qty.
1Set
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
Coarse
2014 TRUSCO Published Page
1-0694
Mass (g/set)
75
Screw Diameter A
M14
Hardness HRC
30 to 40
Dimensions C (mm)
22
Dimensions E (mm)
4
Purpose
For tightening of jig body.
Material
S45C
Weight (kg)
0.075
TRUSCO Part Number
171-5488
Heat Processing
Quenching
Finishing
Blackening
Dimensions B (mm)
28
Dimensions D (mm)
17
Dimension F (mm)
5.5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of institution
5
From Japan
On 2018-05-01 21:20:41
I was saved because goods soon arrived. Both price and quality are satisfied.
This review is about item#2030086.
I am satisfied because the quality is good with the repair parts of the institution.
5
From Japan
On 2018-05-01 15:10:56
I think that the quality is also good. I received goods quickly after ordering, I think that correspondence is also good.
This review is about item#2030086.
Material fixing nut during milling
5
From Japan
On 2010-01-20 17:39:38
Since it is tightened smoothly, it does not become a biased tightening pressure.
This review is about item#02029937.