Buy more than* S$200* and get FREE SHIPPING

  • Spherical Washer
  • Spherical Washer
  • Spherical Washer

Spherical Washer 14M-SW

4.50 (2)
Item.#
02030095
Mfr.#
14M-SW
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Dimension D (phi mm)
15
Weight (kg)
0.040
TRUSCO Part Number
171-5569
Height (mm)
9.5
Dimension A (mm phi)
28
Finishing
Blackening
2014 TRUSCO Published Page
1-0695
Purpose
Use it for stabilization when you tighten a nut.
Compatible Bolt Diameter
M14
Outside Diameter D (phi mm)
28
Inner Diameter (phi mm)
15.0
Weight (g)
40
Heat Processing
Quenching
Hardness HRC
27 to 35
Dimensions C (mm)
9.5
Dimensions B (mm)
16
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used in wooden houses to eliminate upper and lower steps of connecting bolts.
5
From Japan
On 2014-08-21 13:11:41
It is used for connecting the foundation and the through-pillar in the wooden axis building housing. Although it is used for 2 sets (up and down) set, I think that it is good if there is an integrated one. Since it is construction from the outside, I think that a dub specification is also good.
This review is about item#02030174.
Fixing of the tool during press working
4
From Japan
On 2014-06-12 22:24:29
Fixture is possible without deforming the jig Minimum deviation at the time of retightening can be minimized and work efficiency is improved. In many cases, the screw is tightened above the required torque. Therefore, quenched products + electroless nickel plated work products are available Worry of burning will be alleviated
This review is about item#02029946.