Buy more than* S$200* and get FREE SHIPPING

  • Coupling Nut
  • Coupling Nut
  • Coupling Nut

Coupling Nut 16M-CN

5.00 (1)
Item.#
02030131
Mfr.#
16M-CN
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
Coarse
Dimensions B (mm)
24
Weight (kg)
0.160
Screw Diameter A
M16
Finishing
Black oxide
Material
S45C
Screw Diameter
M16
TRUSCO Part Number
171-5631
Heat Processing
Hardening HRC 30-35
Dimensions C (mm)
36
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-12-19 18:51:08
It was saved because the product arrived immediately. Next time thanking you in advance.
This review is about item#2030052.