Buy more than* S$200* and get FREE SHIPPING

  • Flat Washers
  • Flat Washers
  • Flat Washers

Flat Washers 16M-FW

Item.#
02030156
Mfr.#
16M-FW
Package Qty.
1PC
Ship pack of
1
2.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
27 - 35
Dimensions C (mm)
3
TRUSCO Part Number
171-5712
Heat Processing
Hardened
Dimension B (phi mm)
17
Material
S45C
Weight (kg)
0.016
Compatible Bolt (Metric thread)
M16
Dimension A (mm phi)
35
Finishing
Black oxide finish