Buy more than* S$200* and get FREE SHIPPING

  • T-Slot Nuts
  • T-Slot Nuts
  • T-Slot Nuts

T-Slot Nuts 1816-TN

4.33 (3)
Item.#
02030201
Mfr.#
1816-TN
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Dimensions A (mm)
28.5
Dimensions L (mm)
30
Table slot
18
Heat Processing
Hardened
Hardness HRC
23 - 31
Dimension T (mm)
17.5
Dimensions B (mm)
11.1
Screw Diameter
M16
Pitch
Coarse
Weight (g)
79
TRUSCO Part Number
171-5801
Finishing
Black oxide finish
Dimensions C (mm)
19
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Table saw
3
From Japan
On 2016-03-06 09:49:30
usually
This review is about item#09443822.
Fixing machine vice
5
From Japan
On 2015-03-19 10:01:55
I think that processing and chamfering are also good. Caulking of bolt protrusion prevention is safe.
This review is about item#09443822.
For fixing the milling operation
5
From Japan
On 2012-03-11 23:53:39
When sliding, it is smooth, the screw is also tightened smoothly, and it is stable when fixed. High quality.
This review is about item#02029964.