Buy more than* S$200* and get FREE SHIPPING

  • Flat Washers
  • Flat Washers
  • Flat Washers

Flat Washers 18M-FW

Item.#
02030235
Mfr.#
18M-FW
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
27 - 35
Finishing
Black oxide
Weight (kg)
0.022
Compatible Bolt (Metric thread)
M18
Dimension A (mm phi)
38
Material
S45C
Dimensions C (mm)
3.5
TRUSCO Part Number
171-5721
Heat Processing
Hardening
Dimension B (phi mm)
19