Buy more than* S$200* and get FREE SHIPPING

  • Unit Sphere Flange Nut
  • Unit Sphere Flange Nut
  • Unit Sphere Flange Nut

Unit Sphere Flange Nut 18M-SFN

5.00 (1)
Item.#
02030244
Mfr.#
18M-SFN
Package Qty.
1Set
Ship pack of
1
19.09 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Pitch
Coarse
Dimensions C (mm)
27
Dimensions E (mm)
5
Purpose
For tightening of jig body.
2014 TRUSCO Published Page
1-0694
Mass (g/set)
83
Screw Diameter A
M18
Hardness HRC
30 to 40
Material
S45C
Dimensions B (mm)
35
Dimensions D (mm)
20
Dimension F (mm)
5.5
Weight (kg)
0.083
TRUSCO Part Number
171-5500
Heat Processing
Quenching
Finishing
Blackening
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Material fixing nut during milling
5
From Japan
On 2010-01-20 17:39:38
Since it is tightened smoothly, it does not become a biased tightening pressure.
This review is about item#02029937.