Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • T-Slot Nuts
  • T-Slot Nuts
  • T-Slot Nuts

T-Slot Nuts 2016-TN

4.33 (3)
Item.#
02030271
Mfr.#
2016-TN
Package Qty.
1PC
Ship pack of
1
7.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Finishing
Black oxide
Dimensions C (mm)
19
Dimensions A (mm)
31.7
Dimensions L (mm)
30
Table slot
20
Heat Processing
Hardening
Hardness HRC
23 - 31
Dimension T (mm)
19
Dimensions B (mm)
11.9
Screw Diameter
M16
Pitch
Coarse
Weight (g)
92
TRUSCO Part Number
171-5810
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Table saw
3
From Japan
On 2016-03-06 09:49:30
usually
This review is about item#09443822.
Fixing of the machine vice
5
From Japan
On 2015-03-19 10:01:55
I think the processing and chamfering and may be. Caulking of bolt protruding prevention is safe.
This review is about item#09443822.
For fixing the milling work
5
From Japan
On 2012-03-11 23:53:39
During sliding, smooth, even tight smooth screw, at a fixed and stable. High quality.
This review is about item#02029964.