Buy more than* S$200* and get FREE SHIPPING

  • Flat Washers
  • Flat Washers
  • Flat Washers

Flat Washers 20M-FW

Item.#
02030314
Mfr.#
20M-FW
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
27 - 35
Dimension A (mm phi)
40
Finishing
Black oxide finish
Weight (kg)
0.029
Compatible Bolt (Metric thread)
M20
Material
S45C
Dimension B (phi mm)
21
Dimensions C (mm)
4
TRUSCO Part Number
171-5739
Heat Processing
Hardened