Buy more than* S$200* and get FREE SHIPPING

  • T-Slot Nuts
  • T-Slot Nuts
  • T-Slot Nuts

T-Slot Nuts 2418-TN

4.33 (3)
Item.#
02030411
Mfr.#
2418-TN
Package Qty.
1PC
Ship pack of
1
11.61 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Material
S45C
Purpose
Fix a bolt to the T-slot table.
2014 TRUSCO Published Page
1-0690
Table slot
24
Heat Processing
Quenching
Hardness HRC
23 to 31
Dimension T (mm)
23.5
Dimensions B (mm)
14
Screw Diameter
M18
Dimensions L (mm)
38
Pitch
Coarse
Weight (g)
192
TRUSCO Part Number
171-5844
Finishing
Blackening
Dimensions C (mm)
25.4
Dimensions A (mm)
38.2
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Table saw
3
From Japan
On 2016-03-06 09:49:30
usually
This review is about item#09443822.
Fixing of the machine vice
5
From Japan
On 2015-03-19 10:01:55
I think the processing and chamfering and may be. Caulking of bolt protruding prevention is safe.
This review is about item#09443822.
For fixing the milling work
5
From Japan
On 2012-03-11 23:53:39
During sliding, smooth, even tight smooth screw, at a fixed and stable. High quality.
This review is about item#02029964.