Buy more than* S$200* and get FREE SHIPPING

  • T-Slot Nuts
  • T-Slot Nuts
  • T-Slot Nuts

T-Slot Nuts 2420-TN

4.33 (3)
Item.#
02030436
Mfr.#
2420-TN
Package Qty.
1PC
Ship pack of
1
11.94 SGD
ADD TO CART
Shipped after 2017-09-22
Now we ship to...
...see all
Item Feature
Material
S45C
Dimensions C (mm)
25.4
Dimensions A (mm)
38.2
Dimensions L (mm)
38
Pitch
Coarse
Weight (g)
181
TRUSCO Part Number
171-5861
Finishing
Blackening
Dimension T (mm)
23.5
Dimensions B (mm)
14
Screw Diameter
M20
2014 TRUSCO Published Page
1-0690
Table slot
24
Heat Processing
Quenching
Hardness HRC
23-31
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Table saw
3
From Japan
On 2016-03-06 09:49:30
usually
This review is about item#09443822.
Fixing machine vice
5
From Japan
On 2015-03-19 10:01:55
I think that processing and chamfering are also good. Caulking of bolt protrusion prevention is safe.
This review is about item#09443822.
For fixing the milling operation
5
From Japan
On 2012-03-11 23:53:39
When sliding, it is smooth, the screw is also tightened smoothly, and it is stable when fixed. High quality.
This review is about item#02029964.