Buy more than* S$200* and get FREE SHIPPING

  • 2/3-port mechanical valve VM series

2/3-port mechanical valve VM series VM132-M5-34GA

by SMC
Item.#
02030455
Mfr.#
VM132-M5-34GA
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
49.85 SGD
ADD TO CART
Shipped after 2017-06-06
Now we ship to...
...see all
Item Feature
Effective Sectional Area (mm2)
2.5
Piping Method and Length of Push Rod
Under piping, long
Actuator Type
Selector (2 position)
Button Color
Green
Operating Pressure Range (MPa)
-0.1 to 1
Port Size
M5 x 0.8 (female thread)
Number of Ports
3 Port