Buy more than* S$200* and get FREE SHIPPING

  • VM Series, VM1-

VM Series, VM1- VM132-M5-34RA

by SMC
Item.#
02030473
Mfr.#
VM132-M5-34RA
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
46.62 SGD
ADD TO CART
Shipped after 2017-04-07
Now we ship to...
...see all
Item Feature
Button Color
Red
Port Size
M5 x 0.8 (female thread)
Actuator Type
Selector (2 position)
Number of Ports
3 Port
Piping Method and Length of Push Rod
Under piping, long
Effective Sectional Area (mm2)
2.5
Operating Pressure Range (MPa)
-0.1 to 1