Buy more than* S$200* and get FREE SHIPPING

  • VM Series, VM1-

VM Series, VM1- VM133-M5-02A

by SMC
Item.#
02030595
Mfr.#
VM133-M5-02A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
36.66 SGD
ADD TO CART
Shipped after 2017-03-07
Now we ship to...
...see all
Item Feature
Actuator Type
One-way roller lever operated
Number of Ports
3 Port
Port Size
M5 x 0.8 (female thread)
Operating Pressure Range (MPa)
-0.1 to 1
Piping Method and Length of Push Rod
Under piping, short
Effective Sectional Area (mm2)
2.5