Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plain Clamp
  • Plain Clamp
  • Plain Clamp

Plain Clamp 10P-10

Item.#
02030655
Mfr.#
10P-10
Package Qty.
1Set(2PC)
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Material
S45C
Weight (2 pcs./1 set)(kg)
2.40
Dimensions C (mm)
250
Dimensions E (mm)
52
Dimension F (mm)
76
Dimensions A (mm)
38
TRUSCO Part Number
176-2583
Bolt Type
M24
Finishing
Blackening
Dimensions B (mm)
50
Dimensions D (mm)
25
Purpose
To fix processed product.
2014 TRUSCO Published Page
1-0698
Heat Processing
Hardening HRC35 - 47