Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 2/3-port mechanical valve VM series

2/3-port mechanical valve VM series VM133-M5-35GA

by SMC
Item.#
02030656
Mfr.#
VM133-M5-35GA
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
84.45 SGD
ADD TO CART
Shipped after 2017-05-16
Now we ship to...
...see all
Item Feature
Effective Sectional Area (mm2)
2.5
Button Color
Green
Port Size
M5 x 0.8 (female thread)
Number of Ports
3 Port
Operating Pressure Range (MPa)
-0.1 to 1
Piping Method and Length of Push Rod
Under piping, short
Actuator Type
Selector (3 position)