Buy more than* S$200* and get FREE SHIPPING

  • Step Blocks
  • Step Blocks
  • Step Blocks
  • Step Blocks

Step Blocks 1-S

Item.#
02030673
Mfr.#
1-S
Package Qty.
1Set(2PC)
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Type
Standard
TRUSCO Part Number
176-2273
Roll-up Dimension A(mm)
11 to 24.375
Working Dimensions D (mm)
19
Weight (2 pcs./1 set)(kg)
About 0.11
Dimensions B (mm)
18
Dimensions A (mm)
29
2014 TRUSCO Published Page
1-0702
Crossover Number b (mm)
42134
Working Dimensions E (mm)
46
Safety Strength (kN)
66-132
Dimensions C (mm)
25