Buy more than* S$200* and get FREE SHIPPING

  • VM Series, VM1-

VM Series, VM1- VM133-M5-35RZA

by SMC
Item.#
02030683
Mfr.#
VM133-M5-35RZA
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
89.18 SGD
ADD TO CART
Shipped after 2017-02-02
Now we ship to...
...see all
Item Feature
Piping Method and Length of Push Rod
Under piping, short
Effective Sectional Area (mm2)
2.5
Operating Pressure Range (MPa)
-0.1 to 1
Button Color
Red
Port Size
M5 x 0.8 (female thread)
Actuator Type
Selector (3 position)
Number of Ports
3 Port