Buy more than* S$200* and get FREE SHIPPING

  • Plain Clamp
  • Plain Clamp
  • Plain Clamp

Plain Clamp 25P-38

Item.#
02030691
Mfr.#
25P-38
Package Qty.
1Set(2PC)
Ship pack of
1
46.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Material
S45C
TRUSCO Part Number
176-2443
Bolt Type
M10
Finishing
Blackening
Dimensions B (mm)
25
Dimensions D (mm)
10.6
Purpose
To fix processed product.
2014 TRUSCO Published Page
1-0698
Heat Processing
Quenching HRC35 to 47
Weight (2 pcs./1 set)(kg)
0.24
Dimensions C (mm)
63
Dimensions E (mm)
18
Dimension F (mm)
19
Dimensions A (mm)
12