Buy more than* S$200* and get FREE SHIPPING

  • Plain Clamp
  • Plain Clamp
  • Plain Clamp

Plain Clamp 25P-58

Item.#
02030707
Mfr.#
25P-58
Package Qty.
1Set(2PC)
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
S45C
Dimension F (mm)
12
Dimensions A (mm)
16
TRUSCO Part Number
176-2508
Bolt Type
M16
Finishing
Blackening
Dimensions B (mm)
32
Dimensions D (mm)
17
Purpose
To fix processed product.
2014 TRUSCO Published Page
1-0698
Heat Processing
Hardening HRC35 - 47
Weight (2 pcs./1 set)(kg)
0.34
Dimensions C (mm)
63
Dimensions E (mm)
22