Buy more than* S$200* and get FREE SHIPPING

  • VM Series, VM1-

VM Series, VM1- VM151-N01-35BA

by SMC
Item.#
02030726
Mfr.#
VM151-N01-35BA
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
82.26 SGD
ADD TO CART
Shipped after 2017-04-07
Now we ship to...
...see all
Item Feature
Actuator Type
Selector (3 position)
Number of Ports
5-port
Piping Method and Length of Push Rod
Horizontal piping, short
Effective Sectional Area (mm2)
2.5
Operating Pressure Range (MPa)
-0.1 to 1
Button Color
Black
Port Size
NPT1/8