Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Step Blocks
  • Step Blocks
  • Step Blocks
  • Step Blocks

Step Blocks 2-S

Item.#
02030743
Mfr.#
2-S
Package Qty.
1Set(2PC)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Dimensions C (mm)
25
Dimensions A (mm)
45
TRUSCO Part Number
176-2281
Roll-up Dimension A(mm)
19.2 - 40.375
Working Dimensions D (mm)
28
Weight (2 pcs./1 set)(kg)
0.24
Dimensions B (mm)
27
Type
Standard
Crossover Number b (mm)
8 - 16
Working Dimensions E (mm)
68
Safety Strength (kN)
105 - 210