Buy more than* S$200* and get FREE SHIPPING

  • Step Blocks
  • Step Blocks
  • Step Blocks
  • Step Blocks

Step Blocks 3-S

Item.#
02030752
Mfr.#
3-S
Package Qty.
1Set(2PC)
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material
S45C
Working Dimensions E (mm)
150
Safety Strength (kN)
224 to 462
Dimensions C (mm)
25
Dimensions A (mm)
98
TRUSCO Part Number
176-2290
Roll-up Dimension A(mm)
24.6 to 93.505
Working Dimensions D (mm)
58
Weight (2 pcs./1 set)(kg)
0.93
Dimensions B (mm)
58
Type
Standard
Crossover Number b (mm)
17 to 35