Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plain Clamp
  • Plain Clamp
  • Plain Clamp

Plain Clamp 40P-12

Item.#
02030761
Mfr.#
40P-12
Package Qty.
1Set(2PC)
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Weight (2 pcs./1 set)(kg)
0.76
Dimensions C (mm)
100
Dimensions E (mm)
28
Dimension F (mm)
32
Dimensions A (mm)
19
TRUSCO Part Number
176-2486
Bolt Type
M14
Finishing
Blackening
Dimensions B (mm)
32
Dimensions D (mm)
14.2
Purpose
To fix processed product.
2014 TRUSCO Published Page
1-0698
Heat Processing
Hardening HRC35 - 47