Buy more than* S$200* and get FREE SHIPPING

  • Plain Clamp
  • Plain Clamp
  • Plain Clamp

Plain Clamp 40P-38

Item.#
02030786
Mfr.#
40P-38
Package Qty.
1Set(2PC)
Ship pack of
1
61.36 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Material
S45C
Finishing
Blackening
Dimensions B (mm)
25
Dimensions D (mm)
10.6
Purpose
To fix processed product.
2014 TRUSCO Published Page
1-0698
Heat Processing
Hardening HRC35 - 47
Weight (2 pcs./1 set)(kg)
0.46
Dimensions C (mm)
100
Dimensions E (mm)
25
Dimension F (mm)
38
Dimensions A (mm)
16
TRUSCO Part Number
176-2451
Bolt Type
M10