Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 2/3-port mechanical valve VM series

2/3-port mechanical valve VM series VM153-M5-35GZA

by SMC
Item.#
02030796
Mfr.#
VM153-M5-35GZA
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
89.18 SGD
ADD TO CART
Shipped after 2017-05-16
Now we ship to...
...see all
Item Feature
Effective Sectional Area (mm2)
2.5
Piping Method and Length of Push Rod
Under piping, short
Actuator Type
Selector (3 position)
Button Color
Green
Operating Pressure Range (MPa)
-0.1 to 1
Port Size
M5 x 0.8 (female thread)
Number of Ports
5-port