|
- Item.#
- 02030847
- Mfr.#
- 4-S
- Package Qty.
- 1Set(2PC)
- Ship pack of
- 1
Item Feature
- Material
- S45C
- Dimensions C (mm)
- 38
- Dimensions A (mm)
- 59
- TRUSCO Part Number
- 176-2303
- Roll-up Dimension A(mm)
- 24.375 - 54.605
- Working Dimensions D (mm)
- 36
- Weight (2 pcs./1 set)(kg)
- 0.64
- Dimensions B (mm)
- 35
- Type
- Medium
- Crossover Number b (mm)
- 10 - 21
- Working Dimensions E (mm)
- 90
- Safety Strength (kN)
- 198 - 417
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought