Buy more than* S$200* and get FREE SHIPPING

  • Plain Clamp
  • Plain Clamp
  • Plain Clamp

Plain Clamp 60P-12

Item.#
02030874
Mfr.#
60P-12
Package Qty.
1Set(2PC)
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
S45C
Dimensions B (mm)
32
Dimensions D (mm)
14.2
Dimensions A (mm)
22
Heat Processing
Hardened HRC 35-47
Weight (2 pcs./1 set)(kg)
1.36
Dimensions C (mm)
150
Dimensions E (mm)
32
Dimension F (mm)
50
TRUSCO Part Number
176-2494
Bolt Type
M14
Finishing
Black oxide finish