Buy more than* S$200* and get FREE SHIPPING

  • Plain Clamp
  • Plain Clamp
  • Plain Clamp

Plain Clamp 60P-34

Item.#
02030883
Mfr.#
60P-34
Package Qty.
1Set(2PC)
Ship pack of
1
92.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Dimension F (mm)
44
Dimensions A (mm)
25
TRUSCO Part Number
176-2541
Bolt Type
M20
Finishing
Blackening
Dimensions B (mm)
38
Dimensions D (mm)
21
Purpose
To fix processed product.
2014 TRUSCO Published Page
1-0698
Heat Processing
Hardening HRC35 - 47
Weight (2 pcs./1 set)(kg)
1.52
Dimensions C (mm)
150
Dimensions E (mm)
38