Buy more than* S$200* and get FREE SHIPPING

  • Step Blocks
  • Step Blocks
  • Step Blocks
  • Step Blocks

Step Blocks 6-S

Item.#
02030962
Mfr.#
6-S
Package Qty.
1Set(2PC)
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Material
S45C
Working Dimensions E (mm)
210
Safety Strength (kN)
495 - 990
Dimensions C (mm)
38
Dimensions A (mm)
140
TRUSCO Part Number
176-2320
Roll-up Dimension A(mm)
65.8 - 135.775
Working Dimensions D (mm)
82
Weight (2 pcs./1 set)(kg)
3.17
Dimensions B (mm)
81
Type
Medium
Crossover Number b (mm)
25 - 50