Buy more than* S$200* and get FREE SHIPPING

  • Step Blocks
  • Step Blocks
  • Step Blocks
  • Step Blocks

Step Blocks 7-S

Item.#
02030971
Mfr.#
7-S
Package Qty.
1Set(2PC)
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Working Dimensions E (mm)
90
Safety Strength (kN)
266 to 555
Dimensions C (mm)
51
Dimensions A (mm)
59
2014 TRUSCO Published Page
1-0702
Crossover Number b (mm)
10 to 21
Roll-up Dimension A(mm)
24.6 to 54.605
Working Dimensions D (mm)
36
Weight (2 pcs./1 set)(kg)
0.87
Dimensions B (mm)
35
Type
Heavy
TRUSCO Part Number
176-2338