Buy more than* S$200* and get FREE SHIPPING

  • Plain Clamp
  • Plain Clamp
  • Plain Clamp

Plain Clamp 80P-10

Item.#
02030987
Mfr.#
80P-10
Package Qty.
1Set(2PC)
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Dimensions B (mm)
50
Dimensions D (mm)
25
Purpose
To fix processed product.
2014 TRUSCO Published Page
1-0698
Heat Processing
Hardening HRC35 - 47
Weight (2 pcs./1 set)(kg)
5.90
Dimensions C (mm)
200
Dimensions E (mm)
50
Dimension F (mm)
58
Dimensions A (mm)
32
TRUSCO Part Number
176-2575
Bolt Type
M24
Finishing
Blackening