Buy more than* S$200* and get FREE SHIPPING

  • Step Blocks
  • Step Blocks
  • Step Blocks
  • Step Blocks

Step Blocks 8-S

Item.#
02031023
Mfr.#
8-S
Package Qty.
1Set(2PC)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Dimensions C (mm)
51
Dimensions A (mm)
98
2014 TRUSCO Published Page
1-0702
Crossover Number b (mm)
17 to 35
Working Dimensions E (mm)
150
Safety Strength (kN)
446 to 926
Weight (2 pcs./1 set)(kg)
2.11
Dimensions B (mm)
58
Type
Heavy
TRUSCO Part Number
176-2346
Roll-up Dimension A(mm)
45 to 93.505
Working Dimensions D (mm)
58