Buy more than* S$200* and get FREE SHIPPING

  • Step Blocks
  • Step Blocks
  • Step Blocks
  • Step Blocks

Step Blocks 9-S

Item.#
02031032
Mfr.#
9-S
Package Qty.
1Set(2PC)
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Material
S45C
Type
Heavy
TRUSCO Part Number
176-2354
Roll-up Dimension A(mm)
65.8 to 135.775
Working Dimensions D (mm)
82
Weight (2 pcs./1 set)(kg)
4.15
Dimensions B (mm)
81
Dimensions A (mm)
140
2014 TRUSCO Published Page
1-0702
Crossover Number b (mm)
25 to 50
Working Dimensions E (mm)
210
Safety Strength (kN)
662 to 1325
Dimensions C (mm)
51